Drop-in Bathroom Sink in White

You last purchased this on
 
American Standard

Town Square® S Drop-in Bathroom Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Town Square® S Drop-in Bathroom Sink in White

  • Fast #
  • Part #A1203001020
  • Item #7896604
  • Manufacturer Part #1203001.020
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Coordinates with the entire Town Square S Bathroom collection
  • Predrilled for faucet
  • Crown molding details inspired by classic American architecture
  • Measures 23-1/8" x 18-3/4"
  • Tapered interior bowl design
  • Cut-out template included
  • Front overflow
  • Fine fireclay with a smooth, lustrous finish
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.9M
Application:
Residential
Built-In Grinder:
No
CSA Certified:
CSA B45.1
Collection:
Town Square® S
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
No
Drain Location:
Center
Length:
24 in
MA Approved -:
Yes
Material:
Vitreous China
NSF Certified:
Yes
Number of Bowls:
1
Number of Holes:
1 Hole
Overflow Included:
Yes
Pedestal Only:
No
Product Type:
Sink
Shape:
Rectangular
Sink Bowl Size:
17-7/16 in x 11-7/8 in x 5-1/2 in
Sink Depth:
7-1/2 in
Sink Installation Type:
Drop-in
Sink Material:
Fireclay
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
24 in
Size:
24 in x 19-1/16 in
Vessel Only:
No
Width:
19-1/16 in