30 x 22-1/2 in. Pedestal Bathroom Sink in White
Town Square® S 30 x 22-1/2 in. Pedestal Bathroom Sink in White
Product Details
This product includes
American Standard 9-1/2 in. Pedestal Sink Base in White
Part #A0056001020
- Fine fire clay pedestal has CHO faucet configuration with rear overflow
- bowl is 17-1/2" (445 mm) wide, 12-1/4" (311 mm) front-to-back,54-1/4" (133 mm) deep
- 30" x 22-1/2" x 35" (761 x 571 x 889 mm) pedestal combo with CHO faucet configuration
- 1 year limited warranty
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- Built-In Grinder:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Town Square® S
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 22-3/8 in
- Height:
- 35 in
- IAPMO Listed -:
- Yes
- Length:
- 22-1/2 in
- Material:
- Fireclay
- NSF Certified:
- No
- Pedestal Only:
- Yes
- Sink Depth:
- 22-1/2 in
- Sink Size Range:
- 26 in - 30 in
- Sink Size, Overall:
- 29-15/16 in
- Size:
- 30 in x 22-1/2 in
- Type:
- A0297100020
- Vessel Only:
- No
- Width:
- 30 in