Town Square® S TOWN SQUARE S VANITY TOP CHO LIN

Part #A0298001222  |  Item #7635055  |  Manufacturer Part #0298001.222

$ 289.25 EACH

Type:

A0298001222
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 31" x 22-1/2" (787 x 571 mm) vanity top with CHO faucet configuration
  • Vitreous china sink with rear overflow
  • Sink can be used with design matched washstand or in counter-by-others
  • bowl is 17-3/8" (442 mm) wide, 12" (305 mm) front-to-back, 4-5/8" (118 mm) deep
  • Includes cutout template
  • 1 year limited warranty

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.19.2

Application: Residential

Built-In Grinder: No

CSA Certified: CSA B45.1

Collection: Town Square® S

Color Finish: Linen

Color Finish Category: Neutrals

Depth: 22-3/8 in

Height: 7-3/16 in

IAPMO Listed: Yes

Length: 22-181/500 in

Material: Vitreous China

NSF Certified: No

Overall Sink Size: 31 in

Sink Bowl Size: 1-183/250 in x 1-183/250 in

Sink Bowl Size Left: 17-15/16 in x 23-5/8 in

Sink Size Range: 30 in - 35 in

Size: 22-3/8 in x 31 in

Toilet Bowl Length: 22-3/8 in

Type: A0298001222

Width: 30-123/125 in