Tub Spout in Polished Chrome
Town Square® S Tub Spout in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Metal Construction
- 6-11/16" length to center of outlet
- For 1/2" copper pipe
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- No
- ASSE Standards:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Town Square® S
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 7-5/16 in
- EPA Compliant:
- No
- End Connection 1:
- Slip
- End Connections:
- Slip
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Tub Spout
- Faucet Type:
- Tub Spout Only
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 2-5/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 7-5/16 in
- Material:
- Metal
- NSF Certified:
- No
- Size:
- 7-5/16 in x 2-9/16 in
- Spout Type:
- Non-diverter
- Toilet Bowl Length:
- 7-5/16 in
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Width:
- 2-5/8 in