American Standard
Town Square® S Two Handle Roman Tub Faucet in Legacy Bronze Trim Only
Part #AT455901278 | Item #7644586 | Manufacturer Part #T455901.278
Product Details
- Installs with Flash Rough valve platform.
- Includes Personal Shower
- Washerless 1/4 turn ceramic disc valve cartridges
- Durable brass spout
- Metal lever handles
- Trim kit provides an additional 1" installation adjustability for finished deck
- Brass Construction: Durable. Ideal for prolonged contact with water.
- Ceramic Disc Valve Cartridge: Assures a lifetime of drip-free performance.
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.18.1
Application: Residential
Brand Model Compatibility: Flash™ Rough Valves
Built-In Grinder: No
CEC Compliant: For Sale in CA
CSA Certified: CSA B125.1
Center Size: 8 in - 16 in
Collection: Town Square® S
Color Finish: Legacy Bronze
Color Finish Category: Bronze Tones
Faucet Connection: Copper
Faucet Connection Size: 1/2 in
Faucet Material: Brass
Faucet Mount: Deck Mount
Faucet Type: Widespread
Green: [Yes, WaterSense]
Hand Shower Flow Rate: 2.5 gpm
Handle Material: Metal
Handle Type: Lever
Height: 4-5/16 in
IAPMO Listed: Yes
Length: 9-13/4 in
Material: Brass
NSF Certified: Yes
Number of Handles: Two Handle
Number of Holes: 3 Hole
Shower Arm Reach: 9-4/5 in
Size: 9-13/16 in x 22-1/16 in
Spout Height: 2-3/8 in
Spout Type: Fixed
Toilet Bowl Length: 9-13/16 in
Trim Only: Yes
Tub Spout Reach: 7-13/16 in
Tub Spout Type: Diverter
Type: Roman Tub Faucet
WaterSense Labeled: Yes
Width: 22-1/16 in