American Standard

Town Square® S Two Handle Roman Tub Faucet in Polished Chrome

Part #AT455901002  |  Manufacturer Part #T455901.002

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Installs with Flash Rough valve platform.
  • Includes Personal Shower
  • Washerless 1/4 turn ceramic disc valve cartridges
  • Durable brass spout
  • Metal lever handles
  • Trim kit provides an additional 1" installation adjustability for finished deck
  • Brass Construction: Durable. Ideal for prolonged contact with water.
  • Ceramic Disc Valve Cartridge: Assures a lifetime of drip-free performance.

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 8 in - 16 in

Collection: Town Square® S

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Quarter Turn Ceramic Disc, Washerless

GSA Approved: No

Green: WaterSense, Yes

Hand Shower Flow Rate: 1.8

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 4 Hole

Side Spray: Yes

Spout Height: 2-2/5 in

Spout Type: Fixed

Trim Only: No

Tub Spout Reach: 7-13/16 in

Tub Spout Type: Diverter

UL Listed: No

WaterSense Labeled: Yes