Town Square® S Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel Lever Handle

Part #A7455451295  |  Item #7779472  |  Manufacturer Part #7455451.295

$ 426.40 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

Bathroom Faucet Type: Widespread

Built-In Grinder: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic, Volume Control

Center Size: 8 in

Collection: Town Square® S

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Depth: 8-7/8 in

Drain Included: No

EPA Compliant: Yes

End Connection 1: Compression

End Connections: Compression

Faucet Connection: Compression

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Type: Widespread

Faucet Valve Type: Quarter Turn Washerless Ceramic Disc

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 1.2 gpm

Green: WaterSense, Yes

Handle Included: Yes

Handle Material: Metal

Handle Type: Lever

Height: 2-1/4 in

Installation Type: Wall Mount

Lead Law Compliant: Yes

Length: 8-7/8 in

Material: Brass

Maximum Deck Thickness: 3 in

NSF Certified: Yes

NSF Specifications: Annex G, NSF 61/Section 9

Number of Handles: Two Handle

Number of Holes: 3 Hole

Origin: Global

Size: 8-7/8 in x 13-3/8 in

Spout Reach: 8-7/8 in

Spout Type: Fixed

Style: Modern

Valve Type: Volume Control Valve

WaterSense Labeled: Yes

Weight: 8.16

Width: 13-3/8 in