American Standard

Town Square® Single Handle Bathtub & Shower Faucet in Oil Rubbed Bronze Trim Only

Part #AT555700224  |  Manufacturer Part #T555700.224

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Controls on/off and volume of spray outlet
  • Fits 7001.000 or 7011.000 on/off volume control valve
  • Metal lever handle
  • Less valve
  • ADA compliant

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125

Collection: Town Square®

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

EPA Compliant: No

End Connection 1: NPT

End Connections: NPT

Faucet Connection: NPT

Faucet Valve Type: Tub & Shower Volume Control Valve

Handle Type: Lever

IAPMO Listed: No

Installation Type: Wall Mount

Material: Brass

Number of Handles: Single Handle

Sink Installation Type: Wall Mount

Sink Material: Brass

Trim Only: Yes

Valve Size: 1/2 in

Valve Type: Tub & Shower Volume Control Valve

WaterSense Labeled: No