Single Lever Handle Thermostatic Valve Trim in Polished Chrome

You last purchased this on
 
American Standard

Town Square® Single Lever Handle Thermostatic Valve Trim in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Town Square® Single Lever Handle Thermostatic Valve Trim in Polished Chrome

  • Fast #
  • Part #AT555730002
  • Item #4320759
  • Manufacturer Part #T555730.002
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes metal wall escutcheon
  • Metal lever handle
  • Trim only
  • ADA Compliant
  • Must be used with On/Off Volume Control Valves
  • LESS Valve
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125
Collection:
Town Square®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
EPA Compliant:
No
End Connection 1:
NPT
End Connections:
NPT
Faucet Connection:
NPT
Faucet Height:
9 in
Handle Type:
Lever
Height:
9 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
7-1/2 in
NSF Certified:
Yes
Number of Handles:
Single Handle
Shower Arm Reach:
7-1/2 in
Sink Material:
Brass
Trim Only:
Yes
Valve Size:
1/2 in
Valve Type:
Tub & Shower Thermostatic Valve
WaterSense Labeled:
No
Width:
9 in