Thermostatic Valve with Built-In 2-Way Diverter for American Standard T555.740 Town Square Double-Handle Thermostat Trim Kit

This product has been replaced by

1/2 in. MPT Connection Pressure Balancing Valve with 2-Way Diverter
American Standard 1/2 in. MPT Connection Pressure Balancing Valve with 2-Way Diverter
Manufacturer Part #RU521
You last purchased this on
 
American Standard

Town Square® Thermostatic Valve with Built-In 2-Way Diverter for American Standard T555.740 Town Square Double-Handle Thermostat Trim Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

1/2 in. MPT Connection Pressure Balancing Valve with 2-Way Diverter
American Standard 1/2 in. MPT Connection Pressure Balancing Valve with 2-Way Diverter
Manufacturer Part #RU521
American Standard

Town Square® Thermostatic Valve with Built-In 2-Way Diverter for American Standard T555.740 Town Square Double-Handle Thermostat Trim Kit

  • Fast #
  • Part #AR522S
  • Item #7170890
  • Manufacturer Part #R522S
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Built-in diverter allows the user to choose between 2 and 3 separate outlets
  • Wax thermostatic unit maintains the pre-selected constant water temperature
  • High quality brass casting for durability and long life
  • Maximum water temperature limit may be reduced to 104° or 109° F to reduce the risk of accidental scalding
  • Integrated stop valves ensure easy cleaning and servicing
  • Adjustable hot limit safety stop allows you to limit the amount of hot allowed to mix with cold, to help prevent accidental scalding
  • Spring-loaded check valves prevents the cross flow of hot and cold water
  • Hot and cold can be reversed
  • Compatible with: Town Square Shower Trim Kit, Serin Shower Trim Kit, Green Tea Shower Trim Kit, Times Square Shower Trim Kit, Moments Shower Trim Kit, Berwick Shower Trim Kit, Portsmouth Shower Trim Kit, Quentin Shower Trim Kit
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
Brand Model Compatibility:
T555.740
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Town Square®
Color Finish Category:
Brass Tones
Color Finish Name:
Rough Brass
Depth:
3-5/8 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT x NPT
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
9-1/4 in
IAPMO Listed -:
No
Length:
3-5/8 in
Material:
Brass
Maximum Temperature:
112
NSF Certified:
Yes
Number of Handles:
Two Handle
Pressure - Maximum:
40 psi
Size:
3-5/8 in
Toilet Bowl Length:
3-5/8 in
Trim Only:
No
Valve Body Material:
Brass
Valve Size:
1/2 in
Valve Trim Type:
Thermostatic
Valve Type:
Tub & Shower Rough-In Valve
WaterSense Labeled:
No