Two Handle Bathtub & Shower Faucet in Oil Rubbed Bronze Trim Only
Town Square® Two Handle Bathtub & Shower Faucet in Oil Rubbed Bronze Trim Only
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Metal wall escutcheon
- Metal handles
- Fits R520 or R540 thermostatic rough shower valve
- Less valve
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- Brand Model Compatibility:
- R530
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125
- Collection:
- Town Square®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- EPA Compliant:
- No
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Height:
- 9 in
- Handle Type:
- Lever
- Height:
- 9 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 7-1/2 in
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Shower Arm Reach:
- 7-1/2 in
- Sink Material:
- Brass
- Trim Only:
- Yes
- Valve Type:
- Tub & Shower Thermostatic Valve
- WaterSense Labeled:
- No
- Width:
- 10-2/5 in