American Standard

Town Square® Two Handle Centerset Bathroom Sink Faucet in Brushed Nickel

Part #A2555201295  |  Manufacturer Part #2555201.295

Color/Finish:
Brushed Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two-handle design features separate handles for hot and cold water for precise adjustment
  • Speed Connect® drain has less parts for a quick installation
  • Handle alignment system allows fine tuning of handle position
  • No adjustments required - seals the first time, every time
  • Flexible stainless steel cable installs effortlessly in tight spaces

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

Bathroom Faucet Type: Centerset

CEC Compliant: For Sale in CA

CSA Certified: CSA B125

Cartridge Type: Ceramic Disc

Center Size: 4 in

Collection: Town Square®

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

EPA Compliant: No

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Centerset

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 2-3/8 in

Spout Reach: 4-3/8 in

Spout Type: Standard

Trim Only: No

WaterSense Labeled: Yes