Wall Mount Square Slip-On Diverter Tub Spout in Polished Chrome
This product has been replaced by
Manufacturer Part #8888109.002
Town Square® Wall Mount Square Slip-On Diverter Tub Spout in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Length to center of stream straightener: 4-1/4"
- Metal construction
- Slip-on design connects easily to a 1/2" pipe
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Town Square®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- EPA Compliant:
- No
- End Connection 1:
- Slip
- End Connections:
- Slip
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Tub Spout
- Faucet Type:
- Tub Spout Only
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 7-1/4 in
- NSF Certified:
- No
- Spout Type:
- Tub
- WaterSense Labeled:
- No