American Standard Town Square® White Washstand for 0298008 S Vanity Sink

A9056030

Manufacturer Part #: 9056030.020

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 31" x 22-1/2" x 35" (787 x 571 x 889 mm) when used with 0298 vanity tops
  • Wood washstand is design matched to be used with 0298 vanity tops
  • 1 year limited warranty

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Brand Model Compatibility
0298008 S Vanity Sink
CSA Certified
CSA B45.1
Collection
Town Square®
GSA Approved
No
Height
35 in
IAPMO Listed
No
NSF Certified
No
Width
31 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday