American Standard Townsend® 1.28 gpf Elongated One Piece Toilet in Linen

A2922A104222

Manufacturer Part #: 2922A104.222

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Vormax® flushing technology cleans two times better than conventional toilets
  • Elongated siphon action bowl
  • High Efficiency Toilet (HET), ultra low-consumption and utilizes 20% less water
  • Meets EPA WaterSense® criteria
  • Slow close seat included
  • Material: Vitreous china
  • Rough-in size: 12"
  • Flow rate: 1.28 gpf
  • Glazed trapway: 2-1/16"

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.19.2, ANSI A117.1
Application
Residential
BAA Compliant
No
Bowl Height Range
16-17 in
Bowl Only - FEI
No
Bowl Shape
Elongated
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Townsend®
Dual Flush
No
Flow Rate Range
1.0 - 1.28 gpf
Flush Type
Siphon Jet
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Trip Lever
Height
29-3/4 in
IAPMO Listed
Yes
MA Approved
No
Tank Only - FEI
No
Toilet Rough-In
12 in
Toilet Type
One Piece
Trip Lever Location
Left-Hand
Trip Lever Placement
Front
WaterSense Labeled
Yes
Width
16-7/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday

 

Frequently Purchased Together

+
+
+
+