1.75 gpm Bath and Shower Trim Kit with Single Lever Handle and Water Saving Showerhead in Brushed Nickel
This product has been replaced by
Manufacturer Part #TU353507.295
Townsend® 1.75 gpm Bath and Shower Trim Kit with Single Lever Handle and Water Saving Showerhead in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Water-saving single function 6" showerhead
- Includes brass wall escutcheon
- Trim only
- Metal Lever Handle
- Includes shower arm and flange
- Shower head offers 30% water savings when compared to a standard 2.5 gpm shower head
- Metal lever handle
- Showerhead has a maximum flow rate of 1.8 gpm
- Shower arm and flange
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Townsend®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- EPA Compliant:
- Yes
- Faucet Center Size:
- 1/2 in
- Faucet Connection:
- Copper
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub and Shower Faucet
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Overall Width:
- 7-1/2 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spout Reach:
- 6-1/2 in
- Spout Type:
- Slip-On Diverter
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes
- Width:
- 7-1/2 in