3-Hole 1-Bowl Above Counter Lavatory Sink in White
Townsend® 3-Hole 1-Bowl Above Counter Lavatory Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Front overflow
- Sink has glazed back wall
- Material: fine fireclay
- Supplied with cut-out template
- Design coordinates with Townsend Collection
- One year limited warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Townsend®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 24 in
- Drain Location:
- Center
- EPA Compliant:
- No
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- Height:
- 17-1/2 in
- IAPMO Listed -:
- No
- Length:
- 24 in
- Material:
- Fireclay
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 16 in x 11 in x 7-1/8 in
- Sink Bowl Size, Left:
- 16 in x 11 in x 5 in
- Sink Depth:
- 7-1/8 in
- Sink Installation Type:
- Above Counter
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 24 in x 18 in
- Size:
- 24 in x 18 in
- Vessel Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 24 in