American Standard
Townsend® 30 in. Washstand Towel Bar in Brushed Nickel
Part #A3749000295 | Item #7492334 | Manufacturer Part #3749000.295
Product Details
- Supplied with mounting kit
- Design coordinates with Townsend® Collection
- Towel bar for 30" (762mm) washstand
- Requires towel bar (sold separately)
- Above counter and under counter sinks require quartz top (sold separately)
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A112.19.2
ASME Specifications: ASME A112.19.2
Application: Residential
Built-In Grinder: No
CARB OTC LEED Compliant: No
CSA Certified: CSA B45.1
Collection: Townsend®
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
GSA Approved: No
IAPMO Listed: No
Installation Type: Wall Mount
Length: 30 in
Material: Metal
Mount Type: Wall
NSF Certified: No