30 x 30 in. Rectangular Pedestal Sink and Base in Linen
Townsend® 30 x 30 in. Rectangular Pedestal Sink and Base in Linen
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
American Standard 8 in. Pedestal Sink Base in Linen
Part #A0039001222
- Center hole only
- Coordinates with Townsend® fixtures and fittings
- Lavatory plus pedestal
- Fine fireclay construction
- Right Height® for greater comfort during use
- Faucet/soap/accessory ledge with generous shelf area
- Includes mounting kit
- Rear overflow
- Bowl size: 19" x 12-3/4" x 5"
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Townsend®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Linen
- Depth:
- 30 in
- Drain Location:
- Rear
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- Handle Material:
- Brass
- Height:
- 35-1/4 in
- IAPMO Listed -:
- No
- Length:
- 30 in
- Material:
- Fireclay
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 19 in x 12-3/4 in x 5 in
- Sink Bowl Size, Left:
- 19 in x 12-3/4 in x 5 in
- Sink Depth:
- 19-1/2 in
- Sink Installation Type:
- Pedestal Sets
- Sink Size Range:
- 26 in - 30 in
- Sink Size, Overall:
- 30 in x 19-1/2 in
- Size:
- 30 in x 19-1/2 in
- Vessel Only:
- No
- Width:
- 30 in