30 x 30 in. Rectangular Pedestal Sink and Base in White

You last purchased this on
 
American Standard

Townsend® 30 x 30 in. Rectangular Pedestal Sink and Base in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Townsend® 30 x 30 in. Rectangular Pedestal Sink and Base in White

  • Fast #
  • Part #A0328100020
  • Item #7292383
  • Manufacturer Part #0328100.020
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Center hole only
  • Coordinates with Townsend® fixtures and fittings
  • Lavatory plus pedestal
  • Fine fireclay construction
  • Right Height® for greater comfort during use
  • Faucet/soap/accessory ledge with generous shelf area
  • Includes mounting kit
  • Rear overflow
  • Bowl size: 19" x 12-3/4" x 5"
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.2
ASME:
ASME A112.19.2
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Townsend®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
30 in
Drain Location:
Rear
Drain Opening:
1-3/4 in
GSA Approved:
No
Handle Material:
Brass
Height:
35-1/4 in
IAPMO Listed -:
No
Length:
30 in
Material:
Fireclay
NSF Certified:
Yes
Number of Bowls:
1
Number of Holes:
1 Hole
Pedestal Only:
No
Shape:
Rectangular
Sink Bowl Size:
19 in x 12-3/4 in x 5 in
Sink Bowl Size, Left:
19 in x 12-3/4 in x 5 in
Sink Depth:
19-1/2 in
Sink Installation Type:
Pedestal Sets
Sink Size Range:
26 in - 30 in
Sink Size, Overall:
30 in x 19-1/2 in
Size:
30 in x 19-1/2 in
Vessel Only:
No
Width:
30 in