American Standard Townsend® 35-1/4 in. 3-Hole Pedestal Bathroom Sink with 4 in. Faucet Center Size in Linen

A0328400222

Manufacturer Part #: 328400.222 COMBO CODE

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Lavatory plus pedestal
  • Faucet holes on 4" (102mm) centers
  • Coordinates with Townsend® fixtures and fittings
  • Rear overflow
  • Includes mounting kit
  • Right Height® for greater comfort during use
  • Faucet/soap/accessory ledge with generous shelf area
  • Fine fireclay construction
  • Bowl size: 19" x 12-3/4" x 5"

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.19.2
CSA Certified
CSA B45.1
Center Size
4 in
Collection
Townsend®
Depth
19-1/2 in
Drain Location
Rear
Drain Opening
1-3/4 in
GSA Approved
No
Height
35-1/4 in
IAPMO Listed
No
Number Of Bowls
1
Number of Holes
3 Hole
Shape
Rectangular
Sink Bowl Size
19 in x 12-3/4 in x 5 in
Sink Installation Type
Pedestal
Vessel Only - FEI
No
Width
30 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday