Townsend® 35-1/4 in. 3-Hole Pedestal Sink with 4 in. Faucet Center Size in Linen

Part #A0328004222  |  Item #7292221  |  Manufacturer Part #0328004.222

Color/Finish:
Linen

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lavatory only
  • Faucet holes on 4" (102mm) centers
  • Coordinates with Townsend® fixtures and fittings
  • Rear overflow
  • Includes mounting kit
  • Right Height® for greater comfort during use
  • Faucet/soap/accessory ledge with generous shelf area
  • Fine fireclay construction
  • Bowl size: 19" x 12-3/4" x 5"

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A112.19.2

ASME Specifications: ASME A112.19.2

Application: Residential

Built-In Grinder: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Center Size: 4 in

Collection: Townsend®

Color Finish: Linen

Color Finish Category: Neutrals

Depth: 19-1/2 in

Drain Location: Rear

Drain Opening: 1-3/4 in

EPA Compliant: No

GSA Approved: No

Height: 35-1/4 in

IAPMO Listed: No

Length: 19-1/2 in

Material: Fireclay

NSF Certified: Yes

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 30 in x 19-1/2 in

Pedestal Only - FEI: No

Shape: Rectangular

Sink Bowl Size: 19 in x 12-3/4 in x 5 in

Sink Depth: 19-1/2 in

Sink Installation Type: Pedestal

Sink Size Range: 25 in - 30 in

Vessel Only - FEI: Yes

WaterSense Labeled: No

Width: 30 in