Single Handle Diverter Valve Trim in Brushed Nickel

You last purchased this on
 
American Standard

Townsend® Single Handle Diverter Valve Trim in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Townsend® Single Handle Diverter Valve Trim in Brushed Nickel

  • Fast #
  • Part #AT353430295
  • Item #7148338
  • Manufacturer Part #T353430.295
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Made from solid brass, designed to last even in high-use applications
  • Metal lever handle
  • Trim only
  • LESS valve
  • Lifetime of drip-free performance
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Townsend®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Escutcheon Height:
2-5/16 in
Escutcheon Width:
2-5/16 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
NSF Certified:
Yes
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No