Townsend® Drop-in Basin in Linen

Part #A0329001222  |  Item #7346909  |  Manufacturer Part #0329001.222

Color/Finish:
Linen

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Material: fine fireclay
  • Front overflow
  • Sink has glazed back wall
  • One year limited warranty
  • Design coordinates with Townsend Collection
  • Supplied with cut-out template

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A112.19.2

ASME Specifications: ASME A112.19.2

Application: Residential

Built-In Grinder: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Collection: Townsend®

Color Finish: Linen

Color Finish Category: Neutrals

Drain Location: Center

Drain Opening: 1-3/4 in

EPA Compliant: No

GSA Approved: No

IAPMO Listed: No

Length: 24 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 1 Hole

Overall Sink Size: 24 in x 18 in

Pedestal Only - FEI: No

Product Type: Basin

Shape: Rectangular

Sink Bowl Size: 16 in x 11 in x 5 in

Sink Bowl Size Left: 16 in x 11 in x 5 in

Sink Depth: 7-1/8 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Fireclay

Sink Size Range: 20 in - 25 in

WaterSense Labeled: No

Width: 18 in