American Standard Townsend® Metal Toe-Tap Drain in Brushed Nickel

A1582000295

Manufacturer Part #: 1582000.295

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Townsend 2691.004.020 Freestanding Tub
CSA Certified
CSA B45.5 2011
Collection
Townsend®
Drain Body Material
Metal
Drain Opening
2-1/8 in
IAPMO Listed
Yes
Width
7-87/100 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday