Metal Toe-Tap Drain in Polished Nickel
Townsend® Metal Toe-Tap Drain in Polished Nickel
Frequently Purchased Together
Product Details
- Sleek escutcheon adds a finishing touch to overflow opening
- Made of quality materials for durability
- Pop-up drain requires gentle push to open and close
- Available in beautiful finishes to coordinate with decor
- Designed for use with American Standard Townsend freestanding bathtub model 2691.004
- Easy to install
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Model 2691.004
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5 2011
- Collection:
- Townsend®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel PVD
- Depth:
- 2-77/100 in
- Drain Body Material:
- Metal
- Drain Opening:
- 2-1/8 in
- Fits Pipe Size:
- 2-1/8 in
- Height:
- 8-29/100 in
- IAPMO Listed -:
- Yes
- Length:
- 2-77/100 in
- Material:
- Metal
- NSF Certified:
- Yes
- Origin:
- Global
- Product Type:
- Drain Kit, Overflow Cover
- Size:
- 2-77/100 in x 2-77/100 in
- Style:
- Traditional
- Thread Size:
- 2-1/8 in
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.67 lb
- Width:
- 7-87/100 in