Drop-in Basin in White

You last purchased this on
 
American Standard

Townsend® Drop-in Basin in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Townsend® Drop-in Basin in White

  • Fast #
  • Part #A0329008020
  • Item #7347020
  • Manufacturer Part #0329008.020
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Front overflow
  • Sink has glazed back wall
  • Material: fine fireclay
  • Supplied with cut-out template
  • Design coordinates with Townsend Collection
  • One year limited warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.2
ASME:
ASME A112.19.2
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Townsend®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
24 in
Drain Location:
Center
Drain Opening:
1-3/4 in
EPA Compliant:
No
Faucet Center Size:
8 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
24 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Pedestal Only:
No
Product Type:
Basin
Shape:
Rectangular
Sink Bowl Size:
16 in x 11 in x 5 in
Sink Bowl Size, Left:
16 in x 11 in x 5 in
Sink Depth:
7-1/8 in
Sink Installation Type:
Self-rimming/Drop-in
Sink Material:
Fireclay
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
24 in x 18 in
Size:
24 in x 18 in
Vessel Only:
No
WaterSense Labeled:
No
Width:
18 in