Shower Arm and Flange in Legacy Bronze

You last purchased this on
 
American Standard

Townsend Shower Arm and Flange in Legacy Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Townsend Shower Arm and Flange in Legacy Bronze

  • Fast #
  • Part #A1660245278
  • Item #7779542
  • Manufacturer Part #1660245.278
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Legacy Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Built-In Grinder:
No
Collection:
Townsend
Color Finish Category:
Bronze Tones
Color Finish Name:
Legacy Bronze
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
NSF Certified:
Yes
Weight:
4.01 lb