Townsend Shower Arm and Flange in Polished Chrome

Part #A1660245002  |  Item #7779601  |  Manufacturer Part #1660245.002

$ 16.20 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

ADA Compliant: No

Application: Residential

Built-In Grinder: No

Collection: Townsend

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Part Type: Shower Arm and Flange

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Weight: 1