Shower Arm and Flange in Polished Nickel

You last purchased this on
 
American Standard

Townsend Shower Arm and Flange in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Townsend Shower Arm and Flange in Polished Nickel

  • Fast #
  • Part #A1660245013
  • Item #7779502
  • Manufacturer Part #1660245.013
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Recommend to be paired with the Townsend collection
  • Multiple finishes available to match showerheads and trims
  • Standard shower arm with design matching Townsend showerhead arm
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
BAA Compliant:
No
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CE Approved:
No
Collection:
Townsend
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
5-1/2 in
EPA Compliant:
No
FM Approved:
No
Faucet Part Type:
Shower Arm
Fitting Sizes:
1/2 in
GSA Approved:
No
Grate Color Finish:
Polished Nickel
Grate Color Finish Category:
Nickel Tones
Hardware Included:
No
Height:
3 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
5-1/2 in
MA Approved -:
No
Material:
Brass
NSF Certified:
No
Number of Connections:
1
Number of Holes:
1 Hole
Number of Pieces:
2 Piece
Origin:
Global
Overall Box Size:
6-19/100 in x 5 in x 3-19/50 in
Overall Height:
3 in
Overall Length:
5-1/2 in
Overall Width:
3 in
Style:
Standard
UL Listed:
No
Weight:
4.01 lb
Width:
3 in
cUPC Certified:
No