Single Handle Bathtub & Shower Faucet in Brushed Nickel (Trim Only)

You last purchased this on
 
American Standard

Townsend® Single Handle Bathtub & Shower Faucet in Brushed Nickel (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Townsend® Single Handle Bathtub & Shower Faucet in Brushed Nickel (Trim Only)

  • Fast #
  • Part #AT353700295
  • Item #7148400
  • Manufacturer Part #T353700.295
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Made from solid brass, designed to last even in high-use applications
  • Metal lever handle
  • Trim only
  • LESS valve
  • Works with the R701 or R711 rough valve
  • Lifetime of drip-free performance
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Brand Model Compatibility:
R701 and R711
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Volume Control, Ceramic
Collection:
Townsend®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
End Connection 1:
NPT
End Connections:
NPT
Escutcheon Height:
3-5/16 in
Escutcheon Width:
3-5/16 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Faucet Part Type:
Trim
Faucet Valve Type:
Ceramic Disc
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Cast Brass
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Type:
Diverter
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Volume Control
Valve Type:
Volume Control Valve
WaterSense Labeled:
No