American Standard

Townsend® Single Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

Part #ATU353508002  |  Manufacturer Part #TU353508.002

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: [ASME A112.18.1016, ASME A112.18.1]

ASSE Standards: ASSE 1016

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: [CSA B125.16, CSA B125.1]

Collection: Townsend®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Escutcheon Height: 8-1/4 in

Escutcheon Width: 8-1/4 in

Faucet Connection: [NPT, Copper]

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Valve Type: [Ceramic Disc, Mixing]

Flow Rate: 1.3 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Length: 6-1/8 in

NSF Certified: No

Number of Handles: Single Handle

Shower Arm Reach: 7 in

Showerhead Flow Rate: 1.75

Showerhead Function: Single

Spout Type: Slip On Diverter

Spray Type: Full

Trim Only: Yes

Tub Spout Reach: 6-1/2 in

Tub Spout Type: Diverter

UL Listed: No

Valve Trim Type: Pressure Balancing

WaterSense Labeled: Yes

Width: 6-1/8 in

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: American Standard Townsend® Single Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)