Concealed Mount and Wall Mount Toilet Tissue Holder in Satin Nickel - PVD
Townsend® Concealed Mount and Wall Mount Toilet Tissue Holder in Satin Nickel - PVD
Frequently Purchased Together
Product Details
- No exposed screws for a seamless look
- Coordinates beautifully with the Townsend® collection of faucets and fixtures
- Easy installation
- 7-1/8" pivoting toilet paper roll arm
- All metal construction
- Pivoting toilet paper roll arm: 7-1/8"
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Townsend®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel - PVD
- Depth:
- 3-1/2 in
- EPA Compliant:
- No
- Height:
- 2 in
- IAPMO Listed -:
- No
- Installation Type:
- Concealed Screw
- Length:
- 3-13/16 in
- Material:
- Metal
- Mount Type:
- Concealed, Wall
- NSF Certified:
- Yes
- Pivoting:
- Yes
- Projection:
- 3-13/16 in
- Size:
- 3-13/16 in x 9-3/16 in
- WaterSense Labeled:
- No
- Width:
- 9-3/16 in