Rectangular Closed Towel Ring in Polished Chrome

You last purchased this on
 
American Standard

Townsend® Rectangular Closed Towel Ring in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Townsend® Rectangular Closed Towel Ring in Polished Chrome

  • Fast #
  • Part #A7353190002
  • Item #7148401
  • Manufacturer Part #7353190.002
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Easy to install
  • Ring: 6-7/8" (175 mm) diameter
  • Concealed mounting with no exposed screws for a seamless appearance
  • 6-7/8" (175 mm) diameter ring
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
Collection:
Townsend®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
1-3/4 in
Height:
8-1/8 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Metal
Mount Type:
Wall
NSF Certified:
Yes
Projection:
1-3/4 in
Ring Type:
Closed
Shape:
Rectangular
Width:
6-7/8 in