American Standard

Townsend® Tub and Shower Pressure Balancing Valve with Single Lever Handle in Polished Chrome

Part #AT353500002  |  Manufacturer Part #T353500.002

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Trim only
  • For use with R110 series pressure balance valves
  • Includes brass wall escutcheon
  • Metal lever handle

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

CSA Certified: CSA B125.1

Center Size: 1/2 in

Collection: Townsend®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection Size: 1/2 in

Faucet Height: 7-1/2 in

Faucet Part Type: Tub Spout

Faucet Valve Type: Tub & Shower Pressure Balancing Valve

Flow Rate: 2.5 gpm

Handle Material: Metal

Handle Type: Lever

Height: 7-1/2 in

IAPMO Listed: No

Material: Brass, Metal

NSF Certified: No

Number of Handles: Single Handle

Trim Only: Yes

Valve Trim Type: Pressure Balancing

Valve Type: Tub & Shower Pressure Balancing Valve

WaterSense Labeled: No

Width: 7-1/2 in