Two Handle Roman Tub Faucet in Brushed Nickel

This product has been replaced by

American Standard Brushed Nickel Two Handle Roman Tub Faucet Trim Only
American Standard Two Handle Roman Tub Faucet with Handshower in Brushed Nickel (Trim Only)
Manufacturer Part #T353901.295
You last purchased this on
 
American Standard

Townsend® Two Handle Roman Tub Faucet in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

American Standard Brushed Nickel Two Handle Roman Tub Faucet Trim Only
American Standard Two Handle Roman Tub Faucet with Handshower in Brushed Nickel (Trim Only)
Manufacturer Part #T353901.295
American Standard

Townsend® Two Handle Roman Tub Faucet in Brushed Nickel

  • Fast #
  • Part #A7353901295
  • Item #7148280
  • Manufacturer Part #7353901.295
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Coordinates with the rest of the Townsend® collection of bathroom products
  • Matching personal handshower
  • Drip-free performance
  • LESS personal shower
  • Coordinates with the rest of the Townsend collection of bathroom products
  • Optional matching personal hand shower
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Townsend®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
End Connection 1:
MNPT
End Connections:
MNPT
Faucet Center Size:
8 in - 12 in
Faucet Connection:
MNPT
Faucet Connection Size:
3/4 in
Faucet Height:
8-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Faucet Valve Type:
Ceramic Disc
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Flow Rate:
1.8 gpm
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
8-1/2 in
IAPMO Listed -:
No
Material:
Brass
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Spout Height:
4-9/16 in
Spout Type:
Standard
Trim Only:
No
Tub Spout Reach:
7-13/16 in
Tub Spout Type:
Diverter
WaterSense Labeled:
No
Width:
17-1/8 in