Undermount Bathroom Sink with Overflow in Linen
Townsend® Undermount Bathroom Sink with Overflow in Linen
Package Quantity Info:
EA: 1 PT: 30-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Unglazed rim
- Front overflow
- Rectangular under mount sink with tapered interior bowl
- Coordinates with Townsend® Suite
- Supplied with mounting kit and template
- One year limited warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Townsend®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Linen
- Depth:
- 13-5/8 in
- Drain Location:
- Rear
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- Height:
- 6-9/16 in
- IAPMO Listed -:
- No
- Length:
- 19-1/2 in
- Material:
- Vitreous China
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Product Type:
- Basin
- Shape:
- Rectangular
- Sink Bowl Size:
- 17-3/4 in x 11-5/8 in x 4-1/2 in
- Sink Bowl Size, Left:
- 11-1/4 in x 17-3/16 in x 1/2 in
- Sink Depth:
- 6-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 19-1/2 in x 13-5/8 in
- Size:
- 19-1/2 in x 13-5/8 in
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 13-5/8 in