American Standard Townsend® Undermount Bathroom Sink in White

A0330000

Manufacturer Part #: 0330000.020

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Rectangular under mount sink with tapered interior bowl
  • Unglazed rim
  • Front overflow
  • One year limited warranty
  • Supplied with mounting kit and template
  • Coordinates with Townsend® Suite

SPECIFICATIONS

ADA Compliant
Yes
CSA Certified
CSA B45.1
Collection
Townsend®
Depth
6-1/2 in
Drain Location
Rear
Drain Opening
1-3/4 in
GSA Approved
No
Height
13-5/8 in
IAPMO Listed
No
Number Of Bowls
1
Number of Holes
No Hole
Shape
Rectangular
Sink Bowl Size
17-3/4 in x 11-5/8 in x 4-1/2 in
Sink Installation Type
Undermount
Sink Material
Vitreous China
Sink Size Range
Less than 20 in
Vessel Only - FEI
Yes
WaterSense Labeled
No
Width
19-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday