American Standard
Townsend VorMax® Left-Hand Trip Lever in Legacy Bronze
Part #A73817352002780A | Item #7492094 | Manufacturer Part #7381735-200.2780A
Product Details
Specifications
ADA Compliant: No
Adjustable: No
Application: Repair
BAA Compliant: No
Brand Model Compatibility: 2922A104 and 2922A105 Toilets
Built-In Grinder: No
CARB OTC LEED Compliant: No
Collection: Townsend VorMax®
Color Finish: Legacy Bronze
Color Finish Category: Bronze Tones
Handle Type: Trip Lever
IAPMO Listed: No
Length: 10 in
NSF Certified: Yes
Product Type: Accessory
Style: Traditional
Trip Lever Location: Left-Hand
WaterSense Labeled: No
Weight: 0.42
Width: 3 in