Lever Handspray in Polished Brass
New Traditional Lever Handspray in Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hand spray and hose
- For kitchen faucets
- Polished Brass finish
- Easy to install
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- New Traditional
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Faucet Part Type:
- Spray Assembly
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Width:
- 8 in