Round Closed Front with Cover Toilet Seat in White

You last purchased this on
 
American Standard

Traditional Round Closed Front with Cover Toilet Seat in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Traditional Round Closed Front with Cover Toilet Seat in White

  • Fast #
  • Part #A5020B65G020
  • Item #7492228
  • Manufacturer Part #5020B65G.020
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Ever-Tite Stabilizing Hinge to prevent the seat from shifting side to side
  • Two Button-push Removable Seat for easier cleaning of the seat & bowl – No Tools Required
  • Slow-close seat and lid for user convenience
  • Made from Polypropylene Plastic
  • Fits most conventional round front toilets
  • Top and bottom mounting hardware included
  • Durable Seats Made From Polypropylene Plastic
  • Universal Bowl Fit with Top & Bottom Mounting Hardware Included
  • Easy Close, Easy Lift, Easy Clean
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Brand Model Compatibility:
708AA.101
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
Collection:
Traditional
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
16-11/16 in
GSA Approved:
No
Height:
2-5/16 in
IAPMO Listed -:
No
Length:
15-3/8 in
Material:
Plastic
NSF Certified:
Yes
Seat Type:
Toilet
Size:
16-11/16 in x 14-1/8 in
Toilet Bowl Length:
10-3/16 in
Toilet Bowl Width:
8-3/8 in
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Round
Toilet Seat Type:
Closed Front With Cover
Width:
14-1/8 in