0 items

American Standard Flowise® Transitional Shower Kit

A1662743

Color Finish

Starting at $235.13
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable shower holder can be angled up to 45°
  • Includes wall supply, shower hose, handshower and slide bar
  • Shower hose: 59"
  • Standard slide bar: 25"
  • Three spray settings: turbine spray at 1.5 gpm maximum flow rate; full spray at 2.0 gpm maximum flow rate; combination spray at 2.0 gpm maximum flow rate
  • Wall supply with 1/2" NPT female inlet, 1/2" NPSM male outlet

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Collection
Flowise®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Height
25-5/8 in
IAPMO Listed
Yes
NSF Certified
No
Trim Only
No
WaterSense Labeled
Yes
Width
5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday