1/2 in. Trap Primer
1/2 in. Trap Primer
Frequently Purchased Together
Product Details
- Water seal prevents sewer gases from escaping into the air
- For exposed, top spud, toilet flush valves
- Diverts a small amount of water from each flush to the floor drain to maintain the water seal
- Rugged brass construction
- Operates at 1.28/4.8 Lpf and 1.6 gpf/6.0 Lpf
Specifications
- Application:
- Commercial
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- Yes
- Product Type:
- Trap Primer
- WaterSense Labeled:
- No
- Weight:
- 1.1 lb