0 items

American Standard Champion® Pro™ Trip Lever Assembly

A73812322002A

Color Finish

Starting at $35.28
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • American Standard® genuine repair part

SPECIFICATIONS

Brand Model Compatibility
Champion® Pro™ Tanks
Collection
Champion® Pro™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Handle Type
Trip Lever
Material
Metal
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday