0 items

American Standard Retrospect Trip Lever Assembly

A7381406200A

Color Finish

Starting at $44.52
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
Brand Model Compatibility
American Standard 212AA.104 Retrospect Champion Pro Toilet
CARB OTC LEED Compliant
No
Collection
Retrospect
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday