Trip Lever in Linen
Trip Lever in Linen
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Side-mounted trip lever
- For use with Standard-Collection 2-piece toilet, model 2474
- For use with Standard Collection® toilets
- Polished chrome and linen finish
- Includes mounting hardware
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Repair
- BAA Compliant:
- No
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- EPA Compliant:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- Yes
- WaterSense Labeled:
- No