0 items

American Standard Tropic® Deckmount Tub Filler Faucet Trim Kit in Polished Chrome

AT038900002

Color Finish

(Pricing is for Polished Chrome)

$291.23

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • ADA approved metal lever handles
  • Adjustable spacing
  • Limited lifetime warranty on function and finish
  • Solid brass spout
  • Three hole faucet installation
  • Trim only

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125
Center Size
8 in - 12 in
Collection
Tropic®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Deck Mount
Handle Type
Lever
Material
Brass
Number of Handles
Two Handle
Spout Height
4-7/8 in
Spout Reach
7-1/4 in
Trim Only
Yes
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday