31 x 23-1/4 in. Wood Wall Mirror in Nutmeg

You last purchased this on
 
American Standard

Tropic® 31 x 23-1/4 in. Wood Wall Mirror in Nutmeg

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Tropic® 31 x 23-1/4 in. Wood Wall Mirror in Nutmeg

  • Fast #
  • Part #A9212101336
  • Item #4297545
  • Manufacturer Part #9212101.336
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Nutmeg Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Traditional style with Asian flair
  • Requires Certification

Specifications

Collection:
Tropic®
Color Finish Category:
Browns
Color Finish Name:
Nutmeg
Height:
31 in
Installation Type:
Wall Mount
Length:
1-1/4 in
Material:
Wood
Product Type:
Rectangular Mirror
Width:
23-1/4 in