Tropic® Single Function Full Showerhead in Polished Chrome

Part #A1660620002  |  Item #4669625  |  Manufacturer Part #1660620.002

$ 49.40 EACH

Color/Finish:
Polished Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Easy clean spray nozzles
  • Showerhead diameter: 5"
  • Showerhead only
  • Pressure-compensating flow control device

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

Built-In Grinder: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Center Size: 1/2 in

Collection: Tropic®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Diameter: 4-1/2 in

EPA Compliant: No

End Connection 1: NPT

End Connections: NPT

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Mount: Wall Mount

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 2.5 gpm

IAPMO Listed: No

Length: 4-3/8 in

NSF Certified: Yes

Shape: Round

Shower Arm Reach: 4-3/8 in

Showerhead Flow Rate: 2 gpm

Showerhead Function: Single

Spray Type: Full

WaterSense Labeled: No