American Standard

Tropic® Tub and Shower Valve with Single Lever Handle in Satin Nickel - PVD

Part #AT038502295  |  Manufacturer Part #T038502.295

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Trim only
  • Includes brass wall escutcheon, metal lever handle, showerhead with arm and flange, and diverter tub spout
  • Durable brass construction
  • Limited lifetime warranty on function and finish

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Collection: Tropic®

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Connection Size: 1/2 in

Faucet Height: 6-3/5 in

Faucet Mount: Wall Mount

Faucet Type: Tub Faucet

Flow Rate: 2.5 gpm

Handle Material: Brass

Handle Type: Lever

Height: 6-3/5 in

Material: Brass

Number of Handles: Single Handle

Showerhead Function: Single

Sink Material: Brass

Spout Reach: 5-1/8 in

Spout Type: [Diverter, Slip Fit]

Trim Only: Yes

Tub Spout Reach: 5-1/8 in

Tub Spout Type: Diverter

WaterSense Labeled: No

Width: 6-7/10 in